30-Inch Wall-mounted stainless steel-finished convertible range hood with aluminum filter

  • Mfr # RH-AZ0576ESS

  • Zoro # G312129847


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Switch Control Type
Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-AZ0576ESS
Zoro #
G312129847
UPC #
191042077843
Country of Origin
China

Dimensions

Width (In.)
19.7 in
Depth (In.)
26.2 in
Length
29.8 in
Range Hood Size (Width)
30

Details

Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Switch Control Type
Touch
Minimum Air Flow Capacity (CFM)
250
Duct Opening
Round
Maximum Air Flow Capacity (CFM)
450
Duct Type
6" Round
Finish
Stainless Steel
Vent Material
Plastic & Metal
Fan Sound Level (Sones)
7
Features
Aluminum grease filter, 2 LED lamp, 3 speed touch control, low noise level
Annual Energy Consumption
256 Watts/Hour

Description

Upgrade the look and feel of your kitchen with our best-in-class Wall Mounted Convertible Range Hood, this hood effectively removes cooking aromas and keeps your kitchen feeling fresh thanks to its powerful ventilation system, which has a high CFM rating of 450. This range hood's convertible capability allows it to easily switch between ducted and ductless ventilation modes, accommodating a variety of kitchen layouts and preferences. It is designed to be as versatile as possible. By effectively trapping grease and other airborne particles, premium aluminum filters improve air quality, encourage cleaner air, and prolong the life of the appliance. With the energy-efficient 2W LED bulbs, you can light up your kitchen area with plenty of brightness while using less electricity. Fan speed and illumination settings may be easily adjusted with ease thanks to the touch-sensitive controls, which ensure convenient operation and customized performance. The sleek stainless steel finish, which was expertly crafted with close attention to detail, not only gives your kitchen a contemporary look, but it also delivers remarkable durability and stain and corrosion resistance. With our high-end range hood, you can enhance your cooking experience by effortlessly integrating efficiency, style, and practicality.


  • •STRONG VENTILATION: With a high CFM rating of 450, this wall-mounted range hood provides effective air extraction, easily maintain an odor-free, fresh kitchen
  • •CONVERTIBLE FUNCTIONALITY: with its easy transition between ducted and ductless modes, our range hood provides a variety of ventilation options to suit a variety of kitchen designs and tastes
  • •ENHANCED FILTRATION SYSTEM: our range hood's high-quality aluminum filters efficiently capture grease and other airborne particles, resulting in cleaner air and an extended appliance lifespan
  • •ENERGY-EFFICIENT LIGHTING: with just 2 watts of power used by each LED bulb, you can easily illuminate your kitchen, take advantage of long-lasting, bright lighting while saving electricity
  • •USER FRIENDLY TOUCH CONTROLS: touch-sensitive controls make operations simpler and enable simple adjustments to lighting and fan speed, enjoy ease and control in your kitchen without any hassles
  • •SLEEK STAINLESS STEEL DESIGN the sleek stainless steel finish of our range hood will enhance the visual appeal of your kitchen, in addition to giving your room a contemporary feel, it is long-lasting and stain- and corrosion-resistant

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.