36-inch Under Cabinet Range Hood, Ducted or Ductless Convertible Kitchen over Stove Vent

  • Mfr # RH-AZ2590PSS

  • Zoro # G712129843


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Switch Control Type
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH-AZ2590PSS
Zoro #
G712129843
UPC #
191042077898
Country of Origin
China

Dimensions

Depth (In.)
11 in
Width (In.)
18.5 in
Length
35.4 in
Range Hood Size (Width)
36

Details

Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Switch Control Type
Push
Minimum Air Flow Capacity (CFM)
250
Duct Opening
Round
Maximum Air Flow Capacity (CFM)
450
Duct Type
6" Round
Finish
Stainless Steel
Vent Material
Plastic & Metal
Fan Sound Level (Sones)
7
Annual Energy Consumption
256 Watts/Hour
Features
Baffle filter, 2 LED lamp, 3 speed Push button, low noise level

Description

With the ANZZI Under Cabinet Range Hood, your kitchen's ventilation system will be elevated. While you cook, the air quality will be at its best thanks to the effective removal of smoke, grease, and odors provided by this 36-inch hood. This range hood makes cooking more fun by keeping your kitchen fresh and comfy whether you're sauteing, simmering, or frying. With the ANZZI Under Cabinet Range Hood, take advantage of the versatility of ducted or ductless ventilation. The hood's convertible design offers simplicity and adaptability by enabling you to customize it to fit your kitchen's layout. Furthermore, the washable baffle filter makes maintenance simpler while providing long-lasting performance and simple cleaning. Vibrant LED lighting highlights your cooking area, improving visibility and giving your kitchen's design a contemporary feel. This range hood elevates the look of your kitchen while guaranteeing longevity and effortless cleaning thanks to its elegant stainless steel finish, which combines elegance and functionality.Additional Features : Effective odor, grease, and smoke removal Flexibility in ductless or ducted operationConvenient washable baffle filterBright LED lights for enhanced visibilitySmooth stainless steel surface for beauty and longevity


  • •EFFICIENT VENTILATION: ANZZI under cabinet range hood will provide your kitchen with the best possible air quality, this 36-inch hood efficiently eliminates grease, smoke, and aromas, leaving your kitchen smelling fresh and cozy
  • •DUCTED/DUCTLESS CONVERTIBLE: depending on how your kitchen is set up, you can use this range hood ducted or ductless, giving you choice, you may quickly switch between modes to fit your preferences and demands for ventilation
  • •WASHABLE BAFFLE FILTER: with its washable baffle filter, this range hood provides easy upkeep and long-lasting performance, just take the filter out, wash it, and put it back in for hassle-free maintenance
  • •BRIGHT LED LIGHTS: with 2PSC 2W strong LED lights, you can light up your kitchen and have plenty of visibility for cooking chores, these energy-saving lights give your kitchen a contemporary look while improving visibility
  • •STAINLESS STEEL FINISH: this range hood elevates the look of your kitchen's decor with its elegant stainless steel finish, it is an attractive and useful addition to any home because of its sturdy design, which guarantees lifespan and simple maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.