36-Inch Wall Mount Range Hood, Stainless Steel Wall Mount with 2 LED Lights

  • Mfr # RH-AZ0190PSS

  • Zoro # G412129853


product price:  $502.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Switch Control Type
Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH-AZ0190PSS
Zoro #
G412129853
UPC #
191042077874
Country of Origin
China

Dimensions

Length
35.4 in
Width (In.)
19.8 in
Depth (In.)
22.5 in
Range Hood Size (Width)
36

Details

Color
Stainless Steel
Material
Stainless Steel
Voltage
120
Vent Install Type
Convertible
Switch Control Type
Touch
Duct Opening
Round
Maximum Air Flow Capacity (CFM)
600
Minimum Air Flow Capacity (CFM)
320
Finish
Stainless Steel
Vent Material
Plastic & Metal
Annual Energy Consumption
335 Watts/Hour
Duct Type
6" Round
Fan Sound Level (Sones)
9
Features
Baffle filter, 3 LED lamp, 3 speed touch control, low noise level

Description

Anzii wall-mounted range hoods are high-quality, feature-rich kitchen exhaust fans that are effective and easy to use, making cooking easier and more controllable. You can use this convertible range hood ductless or ducted. The ideal wall-mount hood for your kitchen can help define its appearance. With a 600 CFM area coverage, this 36-inch wall-mounted range hood is made of stainless steel and features a 3-speed exhaust fan for the kitchen, a baffle filter, two LED lights, a touch switch, an adjustable chimney, and a dishwasher-safe filter. 600 CFM You can enjoy cooking in a new way when cooking fumes are eliminated by a strong suction. In addition to improving the air quality in your kitchen, wall mount range hoods are recognized to provide a number of other advantageous features. maintains high speed noise levels of less than 60 DB. The 36-inch wall mount hoods provide fresh air and a clean kitchen.Specifications:Dimensions: 35.4w x 19.8d inches600CFM powerful airflow capacity3 PCS 2W bright LED lamp on front cornerTouch SwitchFilter Type: BaffleFinish: Stainless SteelNoise Level: 60dbType: Wall Mount


  • •EFFICIENT AIRFLOW: this wall-mounted range hood with a touchscreen and 600 CFM airflow swiftly ventilates your kitchen without making as much noise as other range hoods, outside and away from your house is where ducted range hood vents
  • •ULTRA QUIET OPERATION: The 600 CFM airflow of the slim stove vent, which uses a brushless motor, produces nearly no noise while in the lowest gear, allowing your kitchen to be quickly ventilated while maintaining a noise level below 60 dB
  • •ENERGY-EFFICIENT LIGHTS: The range hood is illuminated with strong, high-lumen lights for improved nighttime visibility thanks to the durable, 2-watt LEDs
  • •ENERGY-EFFICIENT LIGHTS: The range hood is illuminated with strong, high-lumen lights for improved nighttime visibility thanks to the durable, 2-watt LEDs
  • •DUAL INSTALLATION MODE & ADJUSTABLE CHIMNEY: it can be placed in both exhaustion and recirculation modes, and its precise proportions and stainless steel bodies minimize space inside your cabinet, product Dimensions: 35.4"W x 19.8"D, with an adjustable chimney that adjusts from 22.5 to 37.4"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.