Shop ANZZI
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
45 to 48in x 76 in. H Sliding Frameless Shower Door in Brushed Gold , Tsunami Guard Tempered Glass
- Mfr # SD-FRLS05701BG
- Zoro # G116486450
product price:Â
$
494.99
/ea
Key Features
Finish
Clear
Material
Stainless Steel and Glass
Includes
guide rail, door stopper, glass bracket, two (2) high forged rollers, threshold and cover, two (2) door handles, splash proof seals
Size
76 in x 48 in
Height (In.)
76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-FRLS05701BG
- Zoro #
- G116486450
- UPC #
- 191042096011
- Country of Origin
- China
- Item
- Shower Door
- Finish
- Clear
- Material
- Stainless Steel and Glass
- Includes
- guide rail, door stopper, glass bracket, two (2) high forged rollers, threshold and cover, two (2) door handles, splash proof seals
- Color
- Brushed Gold
Dimensions
- Size
- 76 in x 48 in
- Height (In.)
- 76 in
- Length
- 2 in
- Width (In.)
- 48 in
Description
The tasteful, understated styling of our Rhodes Series is everything youve always wanted in a shower door. We built it with ANSI-certified, tempered Deco-Glass that stays crystal-clear thanks to ANZZI's own Tsunami Guard shielding, which repels water to prevent cloudy build-up. The Rhino Alloy-certified hardware is finished in Chrome, so you can choose the look that best complements your bathrooms style. The contemporary frameless design uses stainless steel rollers to create a free-floating sliding action, so the door opens and closes with ease every time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.