Shop ANZZI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76'' x 45-48'' Sliding Frameless Shower Door in Brushed Nickel with Left Drain Alcove Shower Base
- Mfr # SD-5901103L-BN
- Zoro # G222324752
original price:Â $864.99 , new price: $697.19 , 19 percent off
new price:Â
$
697.19
/ea
Key Features
Material
Aluminum
Height (In.)
76 in
Color
Brushed Nickel
Width (In.)
48 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-5901103L-BN
- Zoro #
- G222324752
- UPC #
- 191042098640
- Country of Origin
- China
- Item
- Shower Door
- Material
- Aluminum
- Color
- Brushed Nickel
Dimensions
- Height (In.)
- 76 in
- Width (In.)
- 48 in
- Length
- 2 in
Description
Modernize your shower with the ANZZI Stellar Series frameless sliding door with left drain white acrylic shower base. Built with ANSI-certified 5/16" tempered Deco-Glass and protected by Tsunami Guard to stay clear. The Rhino Alloy stainless steel and aluminum in Brushed Nickel, with frameless rollers for smooth action. The shower base uses ANR material with a textured, slip-resistant surface for safety and durability. The perfect combination to make every shower feel like a refreshing escape.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.