48in Reversible Frameless Sliding Deco-Glass Shower Door w/ Soft-Close System Chrome Finish
- Mfr # SD-AZ20-01CH
- Zoro # G716218802
original price:Â $936.99 , new price: $629.99 , 32 percent off
new price:Â
$
629.99
/ea
Key Features
Includes
Fixed panel, door, door hardware, frame hardware and mounting hardware
Size
76 in x 48 in
Depth (In.)
2.76 in
Width (In.)
48 in
Height (In.)
76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-AZ20-01CH
- Zoro #
- G716218802
- UPC #
- 191042083974
- Country of Origin
- China
- Item
- Shower Door
- Finish
- Chrome
- Includes
- Fixed panel, door, door hardware, frame hardware and mounting hardware
Dimensions
- Size
- 76 in x 48 in
- Depth (In.)
- 2.76 in
- Width (In.)
- 48 in
- Height (In.)
- 76 in
Description
Looking for the perfect upgrade for your bathing space? ANZZIs frameless shower door is crafted with an elegant minimalism that complements any bathroom. The sleek and attractive design is backed by premium construction from top quality materials. ANSI-certified, tempered Deco-Glass is strong, durable and safe. Tsunami Guard shielding repels water to prevent cloudy build-up. The soft-close damper slides the door shut quietly, without slamming or rattling. Rhino-Alloy hardware has a Chrome finish that stays gorgeous year after year.
- SAFE, STRONG, DURABLE - gorgeous clear tempered Deco-Glass is ANSI-certified
- GLASS STAYS CRYSTAL CLEAR - Tsunami Guard shielding repels water to prevent cloudy build-up
- SMOOTH SLIDING SOFT-CLOSE SYSTEM - soft-close damper eases the sliding door to a close, preventing slamming and rattling
- VERSATILE REVERSIBLE DESIGN - engineered for both right and left installation...whatever fits your space!
- RHINO ALLOYTM CERTIFIED - we use only the highest quality materials, guaranteed!
- BEAUTIFUL CHROME FINISH - hardware never loses its luster and looks gorgeous year after year
- DIMENSIONS - fixed panel: 22-inch W x 76-inch H, door: 26-inch W x 72.2-inch H, overall: 48-inch W x 76-inch H
- INCLUDES EVERYTHING YOU NEED - package includes fixed panel, door, door hardware, frame hardware and mounting hardware
- LIMITED LIFETIME WARRANTY - when you buy it, we back it, so you can be confident in the quality of our products
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.