48in Reversible Frameless Sliding Glass Shower Door w/ Soft-Close System and Brushed Gold Finish

  • Mfr # SD-AZ20-01BG

  • Zoro # G216218807


product price:  $936.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
76 in
Depth (In.)
2.76 in
Includes
Fixed panel, door, door hardware, frame hardware and mounting hardware
Width (In.)
48 in
Size
76 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-AZ20-01BG
Zoro #
G216218807
UPC #
191042083998
Country of Origin
China

Dimensions

Height (In.)
76 in
Depth (In.)
2.76 in
Width (In.)
48 in
Size
76 in x 48 in

Details

Finish
Gold
Includes
Fixed panel, door, door hardware, frame hardware and mounting hardware
Item
Shower Door

Description

Looking for the perfect upgrade for your bathing space? ANZZIs frameless shower door is crafted with an elegant minimalism that complements any bathroom. The sleek and attractive design is backed by premium construction from top quality materials. ANSI-certified, tempered Deco-Glass is strong, durable and safe. Tsunami Guard shielding repels water to prevent cloudy build-up. The soft-close damper slides the door shut quietly, without slamming or rattling. Rhino-Alloy hardware has a Brushed Gold finish that stays gorgeous year after year.


  • SAFE, STRONG, DURABLE - gorgeous clear tempered Deco-Glass is ANSI-certified
  • GLASS STAYS CRYSTAL CLEAR - Tsunami Guard shielding repels water to prevent cloudy build-up
  • SMOOTH SLIDING SOFT-CLOSE SYSTEM - soft-close damper eases the sliding door to a close, preventing slamming and rattling
  • VERSATILE REVERSIBLE DESIGN - engineered for both right and left installation...whatever fits your space!
  • RHINO ALLOYTM CERTIFIED - we use only the highest quality materials, guaranteed!
  • BEAUTIFUL BRUSHED GOLD FINISH - hardware never loses its luster and looks gorgeous year after year
  • DIMENSIONS - fixed panel: 22-inch W x 76-inch H, door: 26-inch W x 72.2-inch H, overall: 48-inch W x 76-inch H
  • INCLUDES EVERYTHING YOU NEED - package includes fixed panel, door, door hardware, frame hardware and mounting hardware
  • LIMITED LIFETIME WARRANTY - when you buy it, we back it, so you can be confident in the quality of our products

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.