48in Reversible Frameless Sliding Glass Shower Door w/ Soft-Close System Matte Black Finish

  • Mfr # SD-AZ20-01MB

  • Zoro # G816218801


product price:  $936.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height (In.)
76 in
Width (In.)
48 in
Size
76 in x 48 in
Depth (In.)
2.76 in
Includes
Fixed panel, door, door hardware, frame hardware and mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ20-01MB
Zoro #
G816218801
UPC #
191042083981
Country of Origin
China

Dimensions

Height (In.)
76 in
Width (In.)
48 in
Size
76 in x 48 in
Depth (In.)
2.76 in

Details

Item
Shower Door
Includes
Fixed panel, door, door hardware, frame hardware and mounting hardware
Finish
Matte Black

Description

Looking for the perfect upgrade for your bathing space? ANZZIs frameless shower door is crafted with an elegant minimalism that complements any bathroom. The sleek and attractive design is backed by premium construction from top quality materials. ANSI-certified, tempered Deco-Glass is strong, durable and safe. Tsunami Guard shielding repels water to prevent cloudy build-up. The soft-close damper slides the door shut quietly, without slamming or rattling. Rhino-Alloy hardware has a Matte Black finish that stays gorgeous year after year.


  • SAFE, STRONG, DURABLE - gorgeous clear tempered Deco-Glass is ANSI-certified
  • GLASS STAYS CRYSTAL CLEAR - Tsunami Guard shielding repels water to prevent cloudy build-up
  • SMOOTH SLIDING SOFT-CLOSE SYSTEM - soft-close damper eases the sliding door to a close, preventing slamming and rattling
  • VERSATILE REVERSIBLE DESIGN - engineered for both right and left installation...whatever fits your space!
  • RHINO ALLOYTM CERTIFIED - we use only the highest quality materials, guaranteed!
  • STRIKING MATTE BLACK FINISH - hardware looks gorgeous year after year
  • DIMENSIONS - fixed panel: 22-inch W x 76-inch H, door: 26-inch W x 72.2-inch H, overall: 48-inch W x 76-inch H
  • INCLUDES EVERYTHING YOU NEED - package includes fixed panel, door, door hardware, frame hardware and mounting hardware
  • LIMITED LIFETIME WARRANTY - when you buy it, we back it, so you can be confident in the quality of our products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.