48in x 76in Frameless Shower Door with Sliding in Brushed Gold with Tsunami Tempered Clear Glass

  • Mfr # SD-FRLS06101BG

  • Zoro # G316047598


product price:  $780.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Brushed Gold; Clear
Material
Aluminum
Includes
Handle, Mountaing Hardware, Glass Panel
Depth (In.)
0.375 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD-FRLS06101BG
Zoro #
G316047598
UPC #
191042080508
Country of Origin
China

Dimensions

Depth (In.)
0.375 in
Height (In.)
76 in
Width (In.)
48 in

Details

Item
Shower Door
Finish
Brushed Gold; Clear
Material
Aluminum
Includes
Handle, Mountaing Hardware, Glass Panel
Color
Gold
Standards
ANSI Compliant

Description

Indulge in the opulence of ANZZI’s Brushed Gold finish, where luxury meets modern design. The warm, rich tones add a bold statement, perfectly paired with crystal-clear DECO-GLASS and robust RHINO ALLOY hardware. ANZZI’s TSUNAMI GUARD ensures a pristine, fog-free shine, while the sophisticated gold accents create a spa-like ambiance. Transform your bathroom into a space of elegance and timeless allure.


  • TSUNAMI GUARD – Protects against hard water, soap scum, and mineral staining, ensuring a pristine, fog-free shine.
  • DECO-GLASS – 3/8" (10mm) thick, crystal-clear tempered glass with pre-drilled hardware holes for a sleek, modern look.
  • RHINO ALLOY HARDWARE – Marine-grade aluminum alloy that’s rust-resistant, scratch-proof, and designed for long-lasting durability.
  • BRUSHED GOLD FINISH – Luxurious and vibrant, adding a bold statement to your bathroom’s aesthetic.
  • SYMMETRICAL DESIGN – Allows for flexible left or right installation to suit your space
  • LEAK-PROOF DESIGN – Integrated water deflectors and precision-engineered seals ensure maximum water containment, keeping your bathroom floor dry.
  • PROFESSIONAL INSTALLATION RECOMMENDED – For optimal performance.
  • EASY-CLEAN TECHNOLOGY – Designed with low-maintenance materials and smooth surfaces that resist grime and soap buildup for effortless cleaning.
  • WIDE ENTRY ACCESS – Optimized sliding mechanism provides a broader opening for easy entry and exit, enhancing accessibility.
  • SMOOTH OPERATION - Four-wheel large exposed roller design allows effortless gliding motion of glass shower door while ensuring consistently quiet operation during daily use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.