Shop ANZZI

50 to 54in x 76in H Sliding Frameless Shower Door in Brushed Nickel , Tsunami Guard Tempered Glass

  • Mfr # SD-FRLS05703BN

  • Zoro # G316486472


product price:  $499.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Clear
Material
Stainless Steel and Glass
Includes
guide rail, door stopper, glass bracket, two (2) high forged rollers, threshold and cover, two (2) door handles, splash proof seals
Size
76 in x 54 in
Height (In.)
76 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD-FRLS05703BN
Zoro #
G316486472
UPC #
191042095977
Country of Origin
China

Dimensions

Size
76 in x 54 in
Height (In.)
76 in
Length
2 in
Width (In.)
54 in

Details

Item
Shower Door
Finish
Clear
Material
Stainless Steel and Glass
Includes
guide rail, door stopper, glass bracket, two (2) high forged rollers, threshold and cover, two (2) door handles, splash proof seals
Color
Brushed Nickel

Description

The tasteful, understated styling of our Rhodes Series is everything youve always wanted in a shower door. We built it with ANSI-certified, tempered Deco-Glass that stays crystal-clear thanks to ANZZI's own Tsunami Guard shielding, which repels water to prevent cloudy build-up. The Rhino Alloy-certified hardware is finished in Brushed Nickel, so you can choose the look that best complements your bathrooms style. The contemporary frameless design uses stainless steel rollers to create a free-floating sliding action, so the door opens and closes with ease every time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.