Shop ANZZI
See all product information
Create Account
59 in. x 32 in. Barrier-Free Curbless Shower Base in White with Reversible Drain and Slip-Resistant
- Mfr # SB-AZ608RL-WH
- Zoro # G924011936
original price:Â $436.99 , new price: $293.30 , 32 percent off
new price:Â
$
293.30
/ea
Free Shipping & Returns
Key Features
Width (In.)
31.5 in
Height (In.)
1.02 in
Material
SMC
Color
White
Length
59.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-AZ608RL-WH
- Zoro #
- G924011936
- UPC #
- 191042097780
- Country of Origin
- China
Dimensions
- Width (In.)
- 31.5 in
- Height (In.)
- 1.02 in
- Length
- 59.06 in
Details
- Item
- Shower Base
- Material
- SMC
- Color
- White
Description
Transform your bathroom with the ANZZI Barrier-Free Shower Base, designed to deliver safety, accessibility, and modern design in one durable solution. The zero-threshold, curbless entry supports ADA-compliant, wheelchair-accessible, and roll-in shower installations for improved everyday convenience. Built from heavy-duty SMC material, it provides long-lasting strength while maintaining a lightweight structure for easier installation. A slip-resistant, slate-textured surface enhances traction and comfort under wet conditions. The reversible drain configuration allows left or right placement to match plumbing layouts, while the matching drain cover maintains a clean, seamless look. Aluminum alloy tiling flanges help ensure reliable waterproof protection, and the versatile design supports multiple threshold installation options. cUPC certified for dependable residential and commercial performance.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.