Shop ANZZI
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Passion Series 24 in. by 70 in. Frameless Hinged shower door in Brushed Nickel with Frosted Glass and Handle
- Mfr # SD-AZ8075-01BNF
- Zoro # G601978644
product price:Â
$
449.99
/ea
Key Features
Width (In.)
24 in
Height (In.)
70 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-AZ8075-01BNF
- Zoro #
- G601978644
- UPC #
- 191042062238
- Country of Origin
- China
Dimensions
- Width (In.)
- 24 in
- Height (In.)
- 70 in
- Length
- 1 in
Description
ANZZI continues its tradition of innovative home design with the Passion Series shower glass door. The ANZZI Passion Series features a modern marriage of tempered, frosted, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.
- ANSI certified 8mm. frosted tempered deco-glass with tsunami guard shielding
- Frameless swinging design for minimalist styled nuance
- Single-sided tsunami guard repels water and moisture for pristine frosted glass
- Rhino Alloy certified stainless steel high forged hinge hardware with 90 degree action
- Overall dimensions: 24 in. W x 70 H in.
- Walk in opening: 24-in.
- Stunning and vibrant brushed nickel hardware finish and frosted glass
- Package includes: 2x high forged hinge, 1x stainless steel door handle, 1x tempered frosted DECO-GLASS door
- Limited Lifetime Warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.