Shop ANZZI
See all product information
Create Account
59 in. x 32 in. Barrier-Free ShowerBase in Black with Center Drain, SMC Construction, Slip-Resistant
- Mfr # SB-AZ408C-BL
- Zoro # G224011940
original price:Â $446.99 , new price: $326.04 , 27 percent off
new price:Â
$
326.04
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
59.06 in
Material
SMC
Width (In.)
31.5 in
Height (In.)
1.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-AZ408C-BL
- Zoro #
- G224011940
- UPC #
- 191042097766
- Country of Origin
- China
- Item
- Shower Base
- Color
- Black
- Material
- SMC
Dimensions
- Length
- 59.06 in
- Width (In.)
- 31.5 in
- Height (In.)
- 1.02 in
Description
Create a modern and accessible shower space with the ANZZI Barrier-Free Shower Base. Designed with a low-profile, zero-threshold entry, this shower base supports ADA-compliant, wheelchair-accessible, and roll-in shower layouts. Durable SMC construction delivers lasting performance while maintaining a lightweight design for easier installation. The slip-resistant, slate-inspired surface enhances traction underfoot while preserving a clean, contemporary look. A center drain and matching drain cover create a streamlined appearance. Included aluminum alloy tiling flanges help establish a dependable moisture barrier, while support for single, double, or triple threshold installations provides flexibility for various bathroom layouts. cUPC certified for quality and performance, this curbless shower base offers a durable and stylish foundation for residential or commercial shower spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.