Tub Spout with Diverter 6in Square Bathtub Faucet with Decorative Matte Black Finish
- Mfr # SBD-T53NC
- Zoro # G822582408
product price:Â
$
27.99
/ea
Key Features
Connection Size
6 in
Material
Die Cast
Spout Reach
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBD-T53NC
- Zoro #
- G822582408
- UPC #
- 804595387979
- Country of Origin
- China
- Material
- Die Cast
- Spout Reach
- 6 in
- Finish
- Matte Black
Dimensions
- Connection Size
- 6 in
Description
Modern 6in square tub spout with built-in diverter for smooth switching between tub and shower. Decorative chrome-plated finish adds a sleek touch while resisting corrosion, tarnish, and water spots. Built for durability and easy installation in standard bathtub configurations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.