Shop ANZZI
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60 in. by 76 in. Frameless Sliding Shower Door in Gunmetal w/ Clear Tempered Glass & Tsunami Guard
- Mfr # SD-AZ13-02GB
- Zoro # G814914507
original price: $699.99 , new price: $475.99 , 32 percent off
new price:
$
475.99
/ea
Key Features
Finish
Polished
Material
Glass
Includes
Hardware
Length
76 in
Color
Gun Metal Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-AZ13-02GB
- Zoro #
- G814914507
- UPC #
- 191042062320
- Country of Origin
- China
- Finish
- Polished
- Material
- Glass
- Includes
- Hardware
- Color
- Gun Metal Black
Dimensions
- Length
- 76 in
- Width (In.)
- 60 in
Description
ANZZI continues its tradition of innovative home design with the Leon Series shower glass door. The ANZZI Leon Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Gunmetal. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With seamless fluid sliding functionality and cutting edge modern style ANZZI has what you need to build your dream shower.
- •ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
- •Frameless sliding design for minimalist styled nuance
- •Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
- •Overall dimensions: 60 in. W x 76 in. H
- •Walk in opening: 22 in. - 26 in. / Fixed panel size: 29.125 in.
- •RHINO ALLOY certified Stainless Steel high forged rollers with free floating slide action
- •Stunning and vibrant Gunmetal hardware finish and pristine clear glass
- •RHINO ALLOY certified Stainless Steel door handle in Gunmetal
- •Package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
- •Limited lifetime warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.