60in Reversible Frameless Sliding Deco-Glass Shower Door w/ Soft-Close System Matte Black Finish

  • Mfr # SD-AZ20-02MB

  • Zoro # G916218800


product price:  $964.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width (In.)
60 in
Size
76 in x 60 in
Height (In.)
76 in
Depth (In.)
2.76 in
Includes
Fixed panel, door, door hardware, frame hardware and mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ20-02MB
Zoro #
G916218800
UPC #
191042084056
Country of Origin
China

Dimensions

Width (In.)
60 in
Size
76 in x 60 in
Height (In.)
76 in
Depth (In.)
2.76 in

Details

Item
Shower Door
Finish
Matte Black
Includes
Fixed panel, door, door hardware, frame hardware and mounting hardware

Description

Our ultra-modern frameless shower door is sleek, chic and makes a fantastic upgrade to any bathroom. Weve crafted it from premium materials you can count on to stay beautiful and functional year after year. The ANSI-certified, tempered Deco-Glass is strong, durable and safe. Tsunami Guard shielding repels water to prevent cloudy build-up. A soft-close damper slides the door shut quietly, without slamming or rattling. The Rhino-Alloy hardware has a striking Matte Black finish that complements any bathroom.


  • SAFE, STRONG, DURABLE - gorgeous clear tempered Deco-Glass is ANSI-certified
  • GLASS STAYS CRYSTAL CLEAR - Tsunami Guard shielding repels water to prevent cloudy build-up
  • SMOOTH SLIDING SOFT-CLOSE SYSTEM - soft-close damper eases the sliding door to a close, preventing slamming and rattling
  • VERSATILE REVERSIBLE DESIGN - engineered for both right and left installation...whatever fits your space!
  • RHINO ALLOYTM CERTIFIED - we use only the highest quality materials, guaranteed!
  • STRIKING MATE BLACK FINISH - hardware looks gorgeous year after year
  • DIMENSIONS - fixed panel: 28-inch W x 76-inch H, door: 32-inch W x 72.2-inch H, overall: 60-inch W x 76-inch H
  • INCLUDES EVERYTHING YOU NEED - package includes fixed panel, door, door hardware, frame hardware and mounting hardware
  • LIMITED LIFETIME WARRANTY - when you buy it, we back it, so you can be confident in the quality of our products

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.