Shop ANZZI
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in x 76in Frameless Shower Door with Sliding in Brushed Nickel with Tsunami Tempered Clear Glass
- Mfr # SD-FRLS06102BN
- Zoro # G116047613
product price:
$
792.99
/ea
Key Features
Finish
Brushed Nickel; Clear
Material
Aluminum
Includes
Handle, Mountaing Hardware, Glass Panel
Standards
ANSI Compliant
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-FRLS06102BN
- Zoro #
- G116047613
- UPC #
- 191042080522
- Country of Origin
- China
- Item
- Shower Door
- Finish
- Brushed Nickel; Clear
- Material
- Aluminum
- Includes
- Handle, Mountaing Hardware, Glass Panel
- Standards
- ANSI Compliant
- Color
- Brushed Nickel
Dimensions
- Width (In.)
- 60 in
- Height (In.)
- 76 in
- Depth (In.)
- 0.375 in
Description
Discover understated elegance with ANZZI’s Brushed Nickel finish. Its soft, satin-like texture exudes warmth and contemporary charm, perfectly complementing crystal-clear DECO-GLASS. The durable RHINO ALLOY hardware blends style with strength, offering resilience and long-lasting performance. ANZZI’s TSUNAMI GUARD keeps water spots and fog at bay, maintaining a clean, flawless appearance. With a smooth, sophisticated look, it’s the perfect choice to create a serene, modern bathroom retreat.
- TSUNAMI GUARD – Protects against hard water, soap scum, and mineral staining, ensuring a pristine, fog-free shine.
- DECO-GLASS – 3/8" (10mm) thick, crystal-clear tempered glass with pre-drilled hardware holes for a sleek, modern look.
- RHINO ALLOY HARDWARE – Marine-grade aluminum alloy that’s rust-resistant, scratch-proof, and designed for long-lasting durability.
- BRUSHED NICKEL FINISH – Luxurious and vibrant, adding a bold statement to your bathroom’s aesthetic.
- SYMMETRICAL DESIGN – Allows for flexible left or right installation to suit your space
- LEAK-PROOF DESIGN – Integrated water deflectors and precision-engineered seals ensure maximum water containment, keeping your bathroom floor dry.
- PROFESSIONAL INSTALLATION RECOMMENDED – For optimal performance.
- EASY-CLEAN TECHNOLOGY – Designed with low-maintenance materials and smooth surfaces that resist grime and soap buildup for effortless cleaning.
- WIDE ENTRY ACCESS – Optimized sliding mechanism provides a broader opening for easy entry and exit, enhancing accessibility.
- SMOOTH OPERATION - Four-wheel large exposed roller design allows effortless gliding motion of glass shower door while ensuring consistently quiet operation during daily use
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.