60in x 76in Frameless Shower Door with Sliding in Polished Chrome with Tsunami Tempered Clear Glass

  • Mfr # SD-FRLS06102CH

  • Zoro # G516047619


product price:  $811.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Finish
Chrome; Clear
Material
Aluminum
Includes
Handle, Mountaing Hardware, Glass Panel
Color
Chrome
Standards
ANSI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD-FRLS06102CH
Zoro #
G516047619
UPC #
191042080515
Country of Origin
China

Dimensions

Width (In.)
60 in
Height (In.)
76 in
Depth (In.)
0.375 in

Details

Item
Shower Door
Finish
Chrome; Clear
Material
Aluminum
Includes
Handle, Mountaing Hardware, Glass Panel
Color
Chrome
Standards
ANSI Compliant

Description

Elevate your bathroom with the timeless brilliance of ANZZI’s Polished Chrome finish. Its mirror-like shine adds a touch of sophistication, reflecting light beautifully to create a bright, open feel. Paired with crystal-clear DECO-GLASS and durable RHINO ALLOY hardware, it offers a sleek, modern aesthetic. ANZZI’s TSUNAMI GUARD ensures a spotless, fog-free surface, making your shower a radiant centerpiece of luxury and elegance.


  • TSUNAMI GUARD – Protects against hard water, soap scum, and mineral staining, ensuring a pristine, fog-free shine.
  • DECO-GLASS – 3/8" (10mm) thick, crystal-clear tempered glass with pre-drilled hardware holes for a sleek, modern look.
  • RHINO ALLOY HARDWARE – Marine-grade aluminum alloy that’s rust-resistant, scratch-proof, and designed for long-lasting durability.
  • POLISHED CHROME FINISH – Luxurious and vibrant, adding a bold statement to your bathroom’s aesthetic.
  • SYMMETRICAL DESIGN – Allows for flexible left or right installation to suit your space
  • LEAK-PROOF DESIGN – Integrated water deflectors and precision-engineered seals ensure maximum water containment, keeping your bathroom floor dry.
  • PROFESSIONAL INSTALLATION RECOMMENDED – For optimal performance.
  • EASY-CLEAN TECHNOLOGY – Designed with low-maintenance materials and smooth surfaces that resist grime and soap buildup for effortless cleaning.
  • WIDE ENTRY ACCESS – Optimized sliding mechanism provides a broader opening for easy entry and exit, enhancing accessibility.
  • SMOOTH OPERATION - Four-wheel large exposed roller design allows effortless gliding motion of glass shower door while ensuring consistently quiet operation during daily use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.