KTRS723432A5 71" Acrylic Freestanding Tu, 70.875" L, 33.4375" W, White/Oil Rubbed Bronze, Acrylic
- Mfr # KTRS723432A5
- Zoro # G0863233
product price:Â
$
3,069.99
/ea
Key Features
Width
33.4375"
Color
White/Oil Rubbed Bronze
Material
Acrylic
Height
31.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTRS723432A5
- Zoro #
- G0863233
- UPC #
- 663370540080
- Country of Origin
- China
- Item
- KTRS723432A5 71" Acrylic Freestanding Tu
- Color
- White/Oil Rubbed Bronze
- Material
- Acrylic
- Drain Location
- Center Front
Dimensions
- Length
- 70.875"
- Width
- 33.4375"
- Height
- 31.5"
Description
KTRS723432A5 71 In. Acrylic Freestanding Tu
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.