76'' x 57-60'' Sliding Frameless Shower Door in Matte Black with Alcove Right Drain Shower Base

  • Mfr # SD-5902302R-MB

  • Zoro # G422324743


product price:  $1,061.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height (In.)
76 in
Length
2 in
Color
Matte Black
Width (In.)
60 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-5902302R-MB
Zoro #
G422324743
UPC #
191042098756
Country of Origin
China

Dimensions

Height (In.)
76 in
Length
2 in
Width (In.)
60 in

Details

Item
Shower Door
Color
Matte Black
Material
Aluminum

Description

Modernize your shower with the ANZZI Stellar Series frameless sliding door with right drain white acrylic shower base. Built with ANSI-certified 5/16" tempered Deco-Glass and protected by Tsunami Guard to stay clear. The Rhino Alloy stainless steel and aluminum in Matte Black, with frameless rollers for smooth action. The shower base uses ANR material with a textured, slip-resistant surface for safety and durability. The perfect combination to make every shower feel like a refreshing escape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.