
76in x 60in Semi-Frameless Shower Door with Sliding - Matte Black - Longboat Series -
Mfr # SD-AZ055-01MB
Zoro # G316047611
product price: $579.99
/eaKey Features
Width (In.)
60 in
Includes
Handle, Mountaing Hardware, Glass Panel
Depth (In.)
0.375 in
Color
Black
Finish
Matte Black; Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-AZ055-01MB
Zoro #
G316047611
UPC #
191042080461
Country of Origin
China
Dimensions
Width (In.)
60 in
Depth (In.)
0.375 in
Height (In.)
76 in
Details
Includes
Handle, Mountaing Hardware, Glass Panel
Color
Black
Item
Shower Door
Finish
Matte Black; Clear
Material
Stainless Steel
Description
Longboat Series 60 in. x 76 in. H Sliding Semi-Frameless Shower Door in Matte Black with Tsunami Guard Tempered Glass
- RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliability
- ULTRA-QUIET OPERATION – Advanced noise-reduction technology in the sliding mechanism ensures smooth and silent door movement for a serene bathroom experience.
- EVERLASTING HARDWARE - Marine grade stainless steel hardware is highly rust resistant and will never tarnish
- STUNNING FINISH - Striking and vibrant Matte Black hardware finish and pristine clear glass
- REVERSIBLE INSTALLATION - Opening can be installed on either left or right side
- SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips
- STYLISH FRAME - Eye catching Semi-Frameless design provides sturdy support in an elegant style
- EASY GLIDE ROLLERS - German engineered free floating rollers allow for an effortless door opening experience
- ANTI WATER SEALS - Anti water seals cover the full length of each panel to help keep water in and off your bathroom floor
- OVERALL DIMENSIONS - 60 in. W x 76 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.