Shop ANZZI
See all product information
Create Account
Bali Series 10-Bar Wall Mounted Electric Bathroom Towel Warmer Rack in Brushed Nickel Finish
- Mfr # TW-AZ075MB
- Zoro # G722720887
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Bar Length
4.2 in
Material
Stainless Steel
Color
Matte Black
Width
20.07 in
Height
31.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW-AZ075MB
- Zoro #
- G722720887
- UPC #
- 191042041004
- Country of Origin
- China
Dimensions
- Bar Length
- 4.2 in
- Width
- 20.07 in
- Height
- 31.49 in
Details
- Item
- Towel Warmer
- Material
- Stainless Steel
- Color
- Matte Black
Description
Be embraced by a warm towel after every bath with our ANZZI Bali Series ten-bar wall-mounted towel warmer in brushed nickel. With a modern and minimalist design, our towel warmer is safe, reliable, and energy efficient. The digital control panel with timer settings allows for effortless control and customization. No need to worry about rust, as our towel warmer is finely crafted from RHINO ALLOY certified rust-resistant stainless steel.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.