Belissima 69.29 in Double Slipper Acrylic Claw Foot Tub in White

  • Mfr # FT-CF130LXFT-CH

  • Zoro # G900693156


product price:  $637.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-CF130LXFT-CH
Zoro #
G900693156
UPC #
191042055797
Country of Origin
China

Description

Classic, contemporary and chic all in one, our beautiful Belissima claw foot tub makes a bold statement of style for any bathroom. Soft, sleek lines culminate in a gentle roll around the rim, complimented by the striking contrast of chrome claw feet. The Double slipper design positions faucet and drain in the middle of the tub, giving you the freedom to lounge on either side. High-quality acrylic construction is supremely durable
  • Glossy White finish resists dulling, cracking and fading
  • Polished chrome finished Lion's style claw feet
  • Large freestanding design allows for full-body immersion
  • Claw feet adjust for perfect leveling on any flooring
  • Overflow included
  • Center drain
  • Exterior dimensions: 69.29”L x 28.35”W x 30.12”H
  • Sitting area: 42.52"L x 15.75"W
  • Soaking depth: 14"
  • 40 gal. capacity
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.