XVTPN672817 67" Acrylic Drop In Tub with, 66.75" L, 27.56" W, White, Acrylic, Reversible
- Mfr # XVTPN672817
- Zoro # G0866338
product price:Â
$
939.99
/ea
Key Features
Length
66.75"
Width
27.56"
Color
White
Material
Acrylic
Height
17.69"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVTPN672817
- Zoro #
- G0866338
- UPC #
- 663370498053
- Country of Origin
- China
Dimensions
- Length
- 66.75"
- Width
- 27.56"
- Height
- 17.69"
Details
- Item
- XVTPN672817 67" Acrylic Drop In Tub with
- Color
- White
- Material
- Acrylic
- Drain Location
- Reversible
Description
XVTPN672817 67 In. Acrylic Drop In Tub with
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.