Belissima Round Glass Vessel Bathroom Sink with Stellar Blue Finish

  • Mfr # LS-AZ915

  • Zoro # G409938109


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Stellar Blue
Overall Length
16.5 in
Overall Width
16.5 in
Bowl Size
1.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ915
Zoro #
G409938109
UPC #
191042074637
Country of Origin
China

Dimensions

Overall Length
16.5 in
Overall Width
16.5 in
Bowl Size
1.77

Details

Body Material
Glass
Color
Stellar Blue
Bowl Shape
Round
Includes
Polished Chrome Pop-up Drain, Hardware included
Finish
Painted

Description

Our Belissima sink, with its sleek ultramodern design and out-of-this-world Stellar Blue finish, will elevate your bathroom's style from the everyday to the extraordinary. It mounts to the top of your vanity or countertop instead of into it, creating a look that's chic and unique while freeing up space in the cabinet below. The compact style is perfect for smaller bathrooms and powder rooms. Includes a chrome pop-up drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.