Shop KINGSTON BRASS
See all product information
Create Account
VPB3328SQ7 28-Inch Stainless Steel Console Sink Legs, Brushed Brass
- Mfr # VPB3328SQ7
- Zoro # G202835681
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Weight
13
Finish
Brushed Brass
Includes
Console Legs
Height
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPB3328SQ7
- Zoro #
- G202835681
- UPC #
- 663370835902
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed Brass
- Weight
- 13
- Finish
- Brushed Brass
- Includes
- Console Legs
- Material
- Stainless Steel;Zinc Alloy
- Features
- Console sink legs made from heavy duty stainless steel and zinc alloy tubing, Overall dimensions: (L)28" x (W)18-15/16" x (H)33", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
Dimensions
- Height
- 33
- Length
- 28
- Width
- 18.94
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Monarch 28-inch stainless steel console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.