Shop ANZZI

Coral Series 2-Handle Freestanding Tub Faucet with 60 in. Euro-Grip Hand Sprayer in Satin Brass

  • Mfr # FS-AZ0047SB

  • Zoro # G622720888


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Color
Satin Brass
Overall Height
45.96 in
Overall Length
8 in
Overall Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-AZ0047SB
Zoro #
G622720888
UPC #
191042084728
Country of Origin
China

Dimensions

Overall Height
45.96 in
Overall Length
8 in
Overall Width
6.3 in

Details

Handle Style
Lever
Color
Satin Brass
Item
Bathtub Faucets

Description

The ANZZI Coral Series 2-handle freestanding claw foot tub faucet with hand shower will add a classic appeal to any freestanding bathtub. Elegantly featuring a swan-like high arched spout, a single handle water lever (controls water temperature and flow), a diverter, and pull out hand sprayer. This floor mounted tub faucet is crafted for durability and is RHINO ALLOY certified.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.