This item is Discontinued.

Anzzi Elysian Farmhouse 36" Kitchen Sink with Faucet in Polished Chrome KAZ36201A-037

Elysian Farmhouse 36" Kitchen Sink with Faucet in Polished Chrome (Discontinued)

  • Mfr # KAZ36201A-037
  • Zoro # G400692291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAZ36201A-037
Zoro #
G400692291
UPC #
191042021259
Country of Origin
China

Description

ANZZI presents the 36 inch ELYSIAN SERIES hand crafted farmhouse kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18 gauge 304 stainless steel. Only ANZZI hand crafted farmhouse kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous deep soaking basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features the largest Echo-STOP sound dampening pads available and a layer of protective composite coating to further quiet noise and prevent condensation. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. Included with your kitchen sink is one of our premium faucets. ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Winston Single Handle Kitchen Faucet with Sprayer. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Polished Chrome rust resistant finish. With ANZZI perfection is our tradition.Single Deep Soak basin opening
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise and are among the largest pads available in the market
  • Triple coated underside shielding prevents condensation
  • Traditional Polished Chrome finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Dimensions: 35.875 in. L x 20.75 in. W x 10 in. H (Basin Depth: 10 in.)
  • Minimum Cabinet Size: 37 inches
  • Standard 3.5 in. drain opening
  • Singular (1) gyroscopic handle for complete control
  • Elegantly arching spout inspired by the latest European styles
  • Laser precise diverting lines allow for more efficient water drainage
  • Quality assured handmade construction
  • RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength
  • cUPC certified
  • Brushed satin kitchen sink finish
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.