Ember Series 74x 34in Framed Arch Fixed Shower Screen Door, Brushed Gold, 8mm Tempered Fluted Glass

  • Mfr # SD-AZ18-01BG-FL

  • Zoro # G616383006


product price:  $579.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
78 in x 34 in
Depth (In.)
0.95 in
Width (In.)
34 in
Height (In.)
78 in
Material
Stainless Steel and Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ18-01BG-FL
Zoro #
G616383006
UPC #
191042083875
Country of Origin
China

Dimensions

Size
78 in x 34 in
Depth (In.)
0.95 in
Width (In.)
34 in
Height (In.)
78 in

Details

Item
Shower Door
Finish
Brushed Gold/Fluted Glass
Material
Stainless Steel and Glass

Description

Elevate your bathroom decor,the Ember Series 78 in. x 34 in. Framed Arch Shower Screen. Crafted,a brushed gold stainless steel frame and 5/16 in. 8mm tempered fluted glass. The water-repellent Tsunami Guard coating keeps your glass clean longer. The open walk-in shower door design, featuring no handle, delivers a minimalist look, while reversible installation allows for mounting on the left or right wall. Modern, durable, and DIY friendly setup.


  • MODERN ARCH DESIGN: Bold arched frame adds a touch of architectural elegance to any walk-in shower.
  • TSUNAMI GUARD GLASS: Water-repellent tsunami guard coating of this glass resists water stains, lime scale, and soap scum.
  • FLUTED TEMPERED GLASS: Made with 5/16 in. (8mm) tempered fluted glass for strength and safety.
  • REVERSIBLE INSTALLATION: Panel installs on either left or right wall to fit your bathroom layout perfectly.
  • BRUSHED GOLD FINISH: Corrosion-resistant stainless steel frame shower door with a stylish brushed gold coating.
  • RUST-RESISTANT BUILD: High-quality frame resists rust, wear, and daily moisture exposure.
  • DIY FRIENDLY: This shower screen door includes all mounting hardware and instructions for hassle-free installation.
  • HANDLE-FREE WALK-IN ENTRY: Open, handle-free walk-in shower design offers spacious and clutter-free entry.
  • SPACE-SAVING DESIGN: 74 in. x 34 in. ideal for compact or open-layout bathrooms with a walk-in configuration.
  • Backed by a limited lifetime warranty for lasting peace of mind and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.