Shop ANZZI
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ember Series 74x 34in Framed Arch Fixed Shower Screen Door, Brushed Nickel, 8mm Tempered Fluted Glass
- Mfr # SD-AZ18-01BN-FL
- Zoro # G316383009
original price:Â $579.99 , new price: $349.99 , 39 percent off
new price:Â
$
349.99
/ea
Key Features
Material
Stainless Steel and Glass
Size
78 in x 34 in
Height (In.)
78 in
Width (In.)
34 in
Depth (In.)
0.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-AZ18-01BN-FL
- Zoro #
- G316383009
- UPC #
- 191042083882
- Country of Origin
- China
- Item
- Shower Door
- Finish
- Brushed Nickel/Fluted Glass
- Material
- Stainless Steel and Glass
Dimensions
- Size
- 78 in x 34 in
- Height (In.)
- 78 in
- Width (In.)
- 34 in
- Depth (In.)
- 0.95 in
Description
Transform your bathroom decor,the Ember Series 78 in. x 34 in. Framed Arch Shower Screen. Crafted,a brushed nickel stainless steel frame and 5/16 in. 8mm tempered fluted glass. The water-repellent Tsunami Guard coating keeps your glass clean longer. The open walk-in shower door design, featuring no handle, delivers a minimalist look, while reversible installation allows for mounting on the left or right wall. Modern, durable, and DIY friendly setup.
- MODERN ARCH DESIGN: Bold arched frame adds a touch of architectural elegance to any walk-in shower.
- TSUNAMI GUARD GLASS: Water-repellent tsunami guard coating of this glass resists water stains, lime scale, and soap scum.
- FLUTED TEMPERED GLASS: Made with 5/16 in. (8mm) tempered fluted glass for strength and safety.
- REVERSIBLE INSTALLATION: Panel installs on either left or right wall to fit your bathroom layout perfectly.
- BRUSHED NICKEL FINISH: Corrosion-resistant stainless steel frame shower door with a stylish brushed nickel coating.
- RUST-RESISTANT BUILD: High-quality frame resists rust, wear, and daily moisture exposure.
- DIY FRIENDLY: This shower screen door includes all mounting hardware and instructions for hassle-free installation.
- HANDLE-FREE WALK-IN ENTRY: Open, handle-free walk-in shower design offers spacious and clutter-free entry.
- SPACE-SAVING DESIGN: 74 in. x 34 in. ideal for compact or open-layout bathrooms with a walk-in configuration.
- Backed by a limited lifetime warranty for lasting peace of mind and reliable performance.
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.