Ember Series 74x 34in Framed Arch Fixed Shower Screen Door, Brushed Nickel, 8mm Tempered Clear Glass

  • Mfr # SD-AZ18-01BN

  • Zoro # G716383005


product price:  $541.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
78 in x 34 in
Material
Stainless Steel and Glass
Width (In.)
34 in
Height (In.)
78 in
Depth (In.)
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ18-01BN
Zoro #
G716383005
UPC #
191042083851
Country of Origin
China

Dimensions

Size
78 in x 34 in
Width (In.)
34 in
Height (In.)
78 in
Depth (In.)
0.95 in

Details

Item
Shower Door
Finish
Brushed Nickel
Material
Stainless Steel and Glass

Description

Transform your bathroom decor,the Ember Series 78 in. x 34 in. Framed Arch Shower Screen. Crafted,a brushed nickel stainless steel frame and 5/16 in. 8mm tempered clear glass. The water-repellent Tsunami Guard coating keeps your glass clean longer. The open walk-in shower door design, featuring no handle, delivers a minimalist look, while reversible installation allows for mounting on the left or right wall. Modern, durable, and DIY friendly setup.


  • MODERN ARCH STYLE: Bold arched frame adds a touch of architectural elegance to any walk-in shower.
  • TSUNAMI GUARD GLASS: Water-repellent tsunami guard coating of this glass resists water stains, lime scale, and soap scum.
  • TEMPERED GLASS: Made with 5/16 in. (8mm) clear tempered glass for strength and safety.
  • REVERSIBLE INSTALLATION: Panel installs on either left or right wall to fit your bathroom layout perfectly.
  • BRUSHED NICKEL FINISH: Corrosion-resistant stainless steel frame shower door with a stylish brushed nickel coating.
  • RUST-RESISTANT BUILD: High-quality frame resists rust, wear, and daily moisture exposure.
  • DIY FRIENDLY: This shower screen door includes all mounting hardware and instructions for hassle-free installation.
  • HANDLE-FREE WALK-IN ENTRY: Open, handle-free walk-in shower design offers spacious and clutter-free entry.
  • SPACE-SAVING DESIGN: 74 in. x 34 in. ideal for compact or open-layout bathrooms with a walk-in configuration.
  • Backed by a limited lifetime warranty for lasting peace of mind and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.