Shop SHOWERSCAPE

K150F7 Trimscape Shower Arm Flange, Brushed Brass

  • Mfr # K150F7
  • Zoro # G3083169

product price: 
$
23.15
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Flange
Color
Brushed Brass
Length
2.38
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K150F7
Zoro #
G3083169
UPC #
663370601743
Country of Origin
Taiwan, Province of China
Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass
Includes
Shower Flange
Color
Brushed Brass
Features
High Quality Brass Construction, 13/16" Inner Diameter, 2-3/80" Outer Diameter, Corrosion Resistant Finish
Weight
0.08
CEC Certified
false
Low Lead Compliant
false
Number of Handles
0
Collection
Made To Match
Prop 65 Label
true
ADA Compliant
false
Handles Included
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Hose Included
false
Showerhead Included
No
Handshower Included
No
DOE Certified
false
Theme
Traditional
Item Weight (lbs)
0.08

Dimensions

Length
2.38
Item Length (Inch)
2.38
Item Width (Inch)
2.38
Item Height (Inch)
0.38

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.