Ember Series 74x 34in Framed Arch Fixed Shower Screen Door, Matte Black, 8mm Tempered Clear Glass

  • Mfr # SD-AZ18-01MB

  • Zoro # G316382996


product price:  $541.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
78 in
Size
78 in x 34 in
Width (In.)
34 in
Material
Stainless Steel and Glass
Depth (In.)
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ18-01MB
Zoro #
G316382996
UPC #
191042083837
Country of Origin
China

Dimensions

Height (In.)
78 in
Size
78 in x 34 in
Width (In.)
34 in
Depth (In.)
0.95 in

Details

Finish
Matte Black
Material
Stainless Steel and Glass
Item
Shower Door

Description

Upgrade your bathroom decor,the ANZZI 78 in. x 34 in. Ember Series Framed Arch Shower Screen. Crafted,a matte black stainless steel frame and 5/16 in. 8mm tempered clear glass, it features a water-repellent Spot Guard coating that keeps your glass clean longer. The open walk-in shower door design,no handle delivers a minimalist look, while reversible installation lets you mount it on the left or right wall,ease. Modern, durable, and DIY friendly setup.


  • MODERN ARCH STYLE: Bold arched frame adds a touch of architectural elegance to any walk-in shower.
  • TSUNAMI GUARD GLASS: Water-repellent tsunami guard coating of this glass resists water stains, lime scale, and soap scum.
  • TEMPERED GLASS: Made with 5/16 in. (8mm) clear tempered glass for strength and safety.
  • REVERSIBLE INSTALLATION: Panel installs on either left or right wall to fit your bathroom layout perfectly.
  • MATTE BLACK FINISH: Corrosion-resistant stainless steel frame shower door with a stylish matte black coating.
  • RUST-RESISTANT BUILD: High-quality frame resists rust, wear, and daily moisture exposure.
  • DIY FRIENDLY: This shower screen door includes all mounting hardware and instructions for hassle-free installation.
  • HANDLE-FREE WALK-IN ENTRY: Open, handle-free walk-in shower design offers spacious and clutter-free entry.
  • SPACE-SAVING DESIGN: 74 in. x 34 in. ideal for compact or open-layout bathrooms with a walk-in configuration.
  • Backed by a limited lifetime warranty for lasting peace of mind and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.