Shop ANZZI
See all product information
Create Account
ENVO Atami 21 kW Tankless Electric Water Heater, PK 2
- Mfr # WH-AZ021-M3-2PK
- Zoro # G305626094
product price:
$
829.99
/pk of 2, $415.00/ea
Free Shipping & Returns
Key Features
Amps - Water Heaters
87.5
Width
10.24
Flow Range
4 GPM @ 35 °F Rise; 3.3 GPM @ 45 °F Rise; 2.6 GPM @ 55 °F Rise; 2.3 GPM @ 65 °F Rise
Voltage
240V
Cabinet Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-AZ021-M3-2PK
- Zoro #
- G305626094
- UPC #
- 191042073852
- Country of Origin
- China
Dimensions
- Width
- 10.24
- Height
- 15.16
- Depth
- 3.54
- Wire Size
- 3x8
Details
- Amps - Water Heaters
- 87.5
- Flow Range
- 4 GPM @ 35 °F Rise; 3.3 GPM @ 45 °F Rise; 2.6 GPM @ 55 °F Rise; 2.3 GPM @ 65 °F Rise
- Voltage
- 240V
- Cabinet Material
- Metal
- Wattage
- 21
- Includes
- Two (2) 21kW Tankless Electric Water Heaters
- Standards
- ETL CERTIFIED & LISTED
Description
Get hot water on demand right when you need it, and only when you need it. Our tankless water heater doesn’t pre-heat and store water like conventional models, so it uses less energy. The heat-on-demand design give you an endless flow without the need to run your faucet or showerhead until the water warms up, so you use less. No tank means it installs right where water is used — under the sink, in a vanity, closet — to save space. It’s the perfect upgrade for smaller or eco-friendly homes! Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Console Sink (CS-FGC001-MB), Towel Warmer (TW-AZ026MBK), LED Mirror (BA-LMDFX004ALLav Faucet (L-AZ013), Showerhead (SH-AZ032), Shower Door (SD-AZ8077-02CH)Smart Toilet (TL-STSF851WH ) TWO-PACK - Includes two (2) ENVO Atami 21 kW Tankless Electric Water Heaters HOT WATER ON DEMAND — heats up right when you turn on the tap ENDLESS SUPPLY — hot water volume is not limited like in tank-style units, water heats as long as the tap is running FRESHER & CLEANER WATER — water is not sitting for extended periods in a tank, getting heated and reheated ETL CERTIFIED & LISTED – 21KW / 240V / 60Hz SAVES ENERGY— heats water only when you need it, no preheating, no standby heat loss SAVES SPACE — no tank, so the compact design fits in tight spaces like cabinets and closets LONGER LIFE — no limescale build-up, so lasts longer than conventional tank units AUTOMATIC MEMORY FUNCTION — remembers your preferred settings from the last use OVER-TEMPERATURE PROTECTION — if the water gets too hot the unit automatically cools it down to a safe level
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.