Shop RHEEM

Natural Gas Commercial Gas Water Heater, 76 gal, 120V AC, 199,900 BtuH

  • Mfr # GNU76-200
  • Zoro # G7604965

product price: 
$
6,688.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
76 gal
Fuel Type
Natural Gas
BtuH
199,900
Voltage
120V AC
Temp. Range
Upto 180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GNU76-200
Zoro #
G7604965
UPC #
203526061948
Country of Origin
United States

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
64 in
Draft Hood Size
6 in
Side Water Connection Size
1 1/2 in
Height to Top of Vent Connection
68-13/16"
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Height to Gas Connection
7 in
Overall Height - Water Heaters
68 13/16 in
Height to Cold Side Connection
25 in
Height to Hot Side Connection
58 5/8 in
Top Water Connection Size
1 1/2 in
Height to Cold Inlet
25 in
Height to Gas Inlet
7 in
Manufacturer Warranty Length
1 yr Parts, 3 yr Limited Tank
Overall Height
68.81 in
Tank Diameter
26.25 in
Hot Outlet Size
1 1/2 in
Gas Inlet Size
3/4 in
Vent Connection Size
6 in
Height to Hot Outlet
58.62 in
Height to T and P Valve
64 in
Cold Inlet Size
1 1/2 in
Fits Chest Size
Full Port/Full Flow Brass Drain Valve, LED Diagnostic System

Details

Tank Capacity
76 gal
Fuel Type
Natural Gas
BtuH
199,900
Voltage
120V AC
Temp. Range
Upto 180 Degrees F
Low Nox Burner
Yes
Vent Type
Standard
Gas Connection
3/4 in
Recovery @ 100 F Rise
194 gph
Recovery @ 120 F Rise
162 gph
Recovery @ 110 F Rise
176 gph
Max. Pressure
150 psi
First Hour Recovery
247 gph
Recovery @ 50 F Rise
388 gph
Ignition Type
Direct Spark to Pilot
BtuH - Water Heaters
199,900
Recovery @ 90 F Rise
215.0 gph
Includes
Full Port/Full Flow Brass Drain Valve, System Sentinel Diagnostic, T and P Valve, ULN Burner
First Hour Recovery - Water Heaters
247 gph
Features
Full Port/Full Flow Brass Drain Valve, LED Diagnostic System
Item - Water Heaters
Gas Water Heater
Item
Commercial Gas Water Heater
Tank Capacity - Plumbing
76.0 gal
Fuel Type - Water Heaters
Natural Gas
Recovery @ 140 F Rise
138 gph
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Top Nipple Spacing
20 in
Recovery @ 70 F Rise
277 gph
Recovery @ 130 F Rise
149 gph
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
First Hour Rating
247 gal
Low NOx
Yes
Recovery Rate @ Rise
138 gph @ 140 Degrees F, 149 gph @ 130 Degrees F, 162 gph @ 120 Degrees F, 176 gph @ 110 Degrees F, 194 gph @ 100 Degrees F, 215 gph @ 90 Degrees F, 277 gph @ 70 Degrees F, 388 gph @ 50 Degrees F
Operating Voltage
120V AC
Maximum Delivered Temperature
180 Degrees F
Maximum Recovery Flow Rate
485 gph @ 40 Degrees F
Maximum Water Pressure
150 psi
Minimum Delivered Temperature
120 Degrees F
Included Valves
Drain, Temperature and Pressure Relief
Water Connection Location
Top
Thermal Efficiency
80 %
Market
Commercial
Maximum Heating Capacity
199,900 BtuH
Cold Inlet Type
NPT
Hot Outlet Type
NPT
Product Type
Gas Tank Water Heater
Condensing
No
Series
Universal-Ultra LowNox

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 247 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,900 BtuH, Overall Height 68.81 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 76 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 485 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Cold Inlet Size 1 1/2 in, Condensing No, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.