ENVO Atami 24 kW Tankless Electric Water Heater, PK 2

  • Mfr # WH-AZ024-M3-2PK

  • Zoro # G105626089


product price:  $929.99
/pk 2, $465.00/ea
Free Shipping & Returns

Key Features

Amps - Water Heaters
100
Standards
ETL CERTIFIED & LISTED
Depth
3.54
Voltage
240
Wire Size
3x8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH-AZ024-M3-2PK
Zoro #
G105626089
UPC #
191042073869
Country of Origin
China

Dimensions

Depth
3.54
Wire Size
3x8
Width
10.24
Height
15.16

Details

Amps - Water Heaters
100
Standards
ETL CERTIFIED & LISTED
Voltage
240
Includes
Two (2) 24kW Tankless Electric Water Heaters
Flow Range
4.5 GPM @ 35 °F Rise; 3.9 GPM @ 45 °F Rise; 3 GPM @ 55 °F Rise; 2.6 GPM @ 65 °F Rise
Wattage
24
Cabinet Material
Metal

Description

Get hot water on demand right when you need it, and only when you need it. Our tankless water heater doesn’t pre-heat and store water like conventional models, so it uses less energy. The heat-on-demand design give you an endless flow without the need to run your faucet or showerhead until the water warms up, so you use less. No tank means it installs right where water is used — under the sink, in a vanity, closet — to save space. It’s the perfect upgrade for smaller or eco-friendly homes! Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Console Sink (CS-FGC001-MB), Towel Warmer (TW-AZ026MBK), LED Mirror (BA-LMDFX004ALLav Faucet (L-AZ013), Showerhead (SH-AZ032), Shower Door (SD-AZ8077-02CH)Smart Toilet (TL-STSF851WH ) TWO-PACK - Includes two (2) ENVO Atami 24 kW Tankless Electric Water Heaters HOT WATER ON DEMAND — heats up right when you turn on the tap ENDLESS SUPPLY — hot water volume is not limited like in tank-style units, water heats as long as the tap is running FRESHER & CLEANER WATER — water is not sitting for extended periods in a tank, getting heated and reheated ETL CERTIFIED & LISTED – 24KW / 240V / 60Hz SAVES ENERGY— heats water only when you need it, no preheating, no standby heat loss SAVES SPACE — no tank, so the compact design fits in tight spaces like cabinets and closets LONGER LIFE — no limescale build-up, so lasts longer than conventional tank units AUTOMATIC MEMORY FUNCTION — remembers your preferred settings from the last use OVER-TEMPERATURE PROTECTION — if the water gets too hot the unit automatically cools it down to a safe level

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.