ENVO Atami 24 kW Tankless Electric Water Heater

  • Mfr # WH-AZ024-M3

  • Zoro # G204188013


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Amps - Water Heaters
100
Width
10.24
Wire Size
3x8
Height
15.16
Wattage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-AZ024-M3
Zoro #
G204188013
UPC #
191042063426
Country of Origin
China

Dimensions

Width
10.24
Wire Size
3x8
Height
15.16
Length
3.54

Details

Amps - Water Heaters
100
Wattage
24
Water Connection
3/4" NPT
Features
Digital Display, Overheat Protection, Wall Mounted
Standards
ETL Approved
Voltage
240
Weight
14.31
Material
Metal
Color
Green

Description

Get hot water on demand right when you need it, and only when you need it. Our tankless water heater doesn’t pre-heat and store water like conventional models, so it uses less energy. The heat-on-demand design give you an endless flow without the need to run your faucet or showerhead until the water warms up, so you use less. No tank means it installs right where water is used — under the sink, in a vanity, closet — to save space. It’s the perfect upgrade for smaller or eco-friendly homes!Like what you see? You can make this bathroom suite a reality with ANZZIALSO AVAILABLE FOR PURCHASE (Search #) : Console Sink (CS-FGC001-MB), Towel Warmer (TW-AZ026MBK), LED Mirror (BA-LMDFX004ALLav Faucet (L-AZ013), Showerhead (SH-AZ032), Shower Door (SD-AZ8077-02CH)Smart Toilet (TL-STSF851WH )HOT WATER ON DEMAND — heats up right when you turn on the tapENDLESS SUPPLY — hot water volume is not limited like in tank-style units, water heats as long as the tap is runningFRESHER & CLEANER WATER — water is not sitting for extended periods in a tank, getting heated and reheatedSAVES ENERGY— heats water only when you need it, no preheating, no standby heat lossSAVES SPACE — no tank, so the compact design fits in tight spaces like cabinets and closetsLONGER LIFE — no limescale build-up, so lasts longer than conventional tank unitsAUTOMATIC MEMORY FUNCTION — remembers your preferred settings from the last useETL CERTIFIED & LISTED – Designed, tested and certified to the highest electrical safety standardOVER-TEMPERATURE PROTECTION — if the water gets too hot the unit automatically cools it down to a safe levelWATER/ELECTRIC SEPARATION — the flowing water and the electrical system are isolated from each other

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.