Shop EEMAX

Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 480VAC, 3 Phase

  • Mfr # AP108480 EFD N4
  • Zoro # G3480289

product price: 
$
14,531.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
108KW
Amps - Water Heaters
130
Phase - Water Heaters
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP108480 EFD N4
Zoro #
G3480289
UPC #
091654918049
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
108KW
Amps - Water Heaters
130
Phase - Water Heaters
3
Temp. Range - Water Heaters
60 Degrees to 90 Degrees F
Min. Flow Activation
2.5 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Temp. Rise @ 8.0 GPM
92 Degrees F
Temp. Range
60 Degrees to 90 Degrees F
Water Connection
1-1/4" NPT
Voltage
480V AC
Standards
ANSI Z358.1, cETLus Intertek, NSF/ANSI 372, UL 499, ASSE 1085
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Residential / Commercial
Commercial
Item - Water Heaters
Electric Tankless Water Heater
Features
Field Programmable, Updatable Firmware, Thermo-Optical Sensor for Infrared Element Monitoring
Temp. Rise @ 4.0 GPM
Limited to Thermostatic Setting
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 2.5 GPM - Water Heaters
90 Degrees F
Temp. Rise @ 20.0 GPM
37 Degrees F
Default Temperature
120 Degrees F
Max. Flow Rate
30 gpm
NEMA Rating
4
Temp. Rise @ 6.0 GPM
122 Degrees F
Phase
3
Mounting
Vertical
Pressure Range
150 psi
Amps AC
130 A
Control Type
Digital Display with Keypad
Element Material
Non-Ferrous Metal
Minimum Water Pressure
35 psi
Application
Emergency Eye, Face and Drench
Environment
Indoor
Mounting Type
Wall Mounting
Minimum Delivered Temperature
80 Degrees F
Operating Voltage
480V AC
Cord Conductor Gauge
1 AWG Wire
Energy Factor
0.94
Temperature Rise @ Flow
25 Degrees F @ 30 gpm, 28 Degrees F @ 26 gpm, 32 Degrees F @ 23 gpm, 37 Degrees F @ 20 gpm
Housing Material
Steel
Maximum Water Pressure
150 psi
Market
Commercial, Industrial
Minimum Flow Activation
2.5 gpm
Mounting Orientation
Vertical
Maximum Flow Rate
40 gpm
Housing Material Finish
Powder Coated
Water Connection Location
Bottom
Power Consumption
108,000 W
Maximum Delivered Temperature
90 Degrees F
Current
130 A
Adjustable Thermostat
No
Product Type
Electric Tankless Water Heater
Series
SafeAdvantage
Location of Use
Point-of-Use

Dimensions

Wire Size
1 AWG
Width
26 11/64 in
Height
17-27/64"
Depth
10-9/32"
Overall Width
30 in
Overall Height
36 in
Overall Depth
17.3 in
Cold Inlet Size
1 1/4 in

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 108,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 130 A, Environment Indoor, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.