
ENVO Atami 27 kW Tankless Electric Water Heater, PK 2
Mfr # WH-AZ027-M3-2PK
Zoro # G705626090
product price: $979.99
/pk 2, $490.00/ea
Free Shipping & Returns
Key Features
Amps - Water Heaters
112.5
Voltage
240
Includes
Two (2) 27kW Tankless Electric Water Heaters
Height
15.16
Depth
3.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WH-AZ027-M3-2PK
Zoro #
G705626090
UPC #
191042073876
Country of Origin
China
Dimensions
Height
15.16
Depth
3.54
Width
10.24
Wire Size
3x8
Details
Amps - Water Heaters
112.5
Voltage
240
Includes
Two (2) 27kW Tankless Electric Water Heaters
Cabinet Material
Metal
Standards
ETL CERTIFIED & LISTED
Flow Range
4.8 GPM @ 35 °F Rise; 4 GPM @ 45 °F Rise; 3.3 GPM @ 55 °F Rise; 2.8 GPM @ 65 °F Rise
Wattage
27
Description
Get hot water on demand right when you need it, and only when you need it. Our tankless water heater doesn’t pre-heat and store water like conventional models, so it uses less energy. The heat-on-demand design give you an endless flow without the need to run your faucet or showerhead until the water warms up, so you use less. No tank means it installs right where water is used — under the sink, in a vanity, closet — to save space. It’s the perfect upgrade for smaller or eco-friendly homes! Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Console Sink (CS-FGC001-MB), Towel Warmer (TW-AZ026MBK), LED Mirror (BA-LMDFX004ALLav Faucet (L-AZ013), Showerhead (SH-AZ032), Shower Door (SD-AZ8077-02CH)Smart Toilet (TL-STSF851WH ) TWO-PACK - Includes two (2) ENVO Atami 27 kW Tankless Electric Water Heaters HOT WATER ON DEMAND — heats up right when you turn on the tap ENDLESS SUPPLY — hot water volume is not limited like in tank-style units, water heats as long as the tap is running FRESHER & CLEANER WATER — water is not sitting for extended periods in a tank, getting heated and reheated ETL CERTIFIED & LISTED – 27KW / 240V / 60Hz SAVES ENERGY— heats water only when you need it, no preheating, no standby heat loss SAVES SPACE — no tank, so the compact design fits in tight spaces like cabinets and closets LONGER LIFE — no limescale build-up, so lasts longer than conventional tank units AUTOMATIC MEMORY FUNCTION — remembers your preferred settings from the last use OVER-TEMPERATURE PROTECTION — if the water gets too hot the unit automatically cools it down to a safe level
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.