Eve 8-Bar Stainless Steel Wall Mounted Towel Warmer in Matte Black
- Mfr # TW-AZ012MBK
- Zoro # G200692415
original price:Â $307.99 , new price: $192.49 , 37 percent off
new price:Â
$
192.49
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
9.53 in
Height
39.09 in
Length
23.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW-AZ012MBK
- Zoro #
- G200692415
- UPC #
- 191042040823
- Country of Origin
- China
Dimensions
- Width
- 9.53 in
- Height
- 39.09 in
- Length
- 23.62 in
Details
- Finish
- Matte Black
Description
Envision wrapping yourself in a toasty, warm robe courtesy of our ANZZI Eve 8-Bar stainless steel wall mounted electric towel warmer rack in matte black. With an ingenious design in a 3-5 rail grouping and bonus top shelf, this towel warmer will safely, quickly and evenly warm large thick towels and bathrobes, as well as washcloths and hand towels. Stylishly crafted from RHINO ALLOY certified rust resistant stainless steel for reliability and functionality.One (1) Piece 8-Bar in a 3-5 Rail Grouping Plus Top Shelf in Matte BlackWarm-Up Time: 20 Mins Wall mounted installation (minimal assembly required) Matte Black Finish Plug-in to outlet with on/off switch Dimensions: 23.62 in. L x 9.53 in. W x 39.09 in. H UL Certified 93 watts of power ; 110v RHINO ALLOY certified Stainless Steel Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.