Shop ANZZI
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fellow Series 30'' by 72'' Frameless Hinged Shower Door in Gunmetal W/Clear Glass
- Mfr # SD-AZ09-02GB
- Zoro # G714914515
product price:
$
495.99
/ea
Key Features
Finish
Gun Metal Black
Material
Glass
Includes
Hardware
Width (In.)
30 in
Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-AZ09-02GB
- Zoro #
- G714914515
- UPC #
- 191042058743
- Country of Origin
- China
- Finish
- Gun Metal Black
- Material
- Glass
- Includes
- Hardware
- Color
- Gunmetal Black
Dimensions
- Width (In.)
- 30 in
- Length
- 72 in
Description
ANZZI continues its tradition of innovative home design with the Passion Series shower glass door. The ANZZI Passion Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Gunmetal. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.
- •ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
- •Frameless swinging design for minimalist styled nuance
- •Single sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
- •Overall dimensions: 30 in. W x 72 H in.
- •Walk in opening: 30 in.
- •RHINO ALLOY certified Stainless Steel high forged hinge hardware with 90 degree action
- •Stunning and vibrant Gunmetal hardware finish and pristine clear glass
- •RHINO ALLOY certified Stainless Steel door handle in Gunmetal
- •Package includes: 2x high forged hinge, 1x stainless steel door handle, 1x tempered DECO-GLASS door
- •Limited lifetime warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.