KVTDE692823C1 67" Acrylic Clawfoot Tub w, 67.31" L, 30.69" W, White/Polished Chrome, Right
- Mfr # KVTDE692823C1
- Zoro # G0863224
product price:Â
$
2,330.99
/ea
Key Features
Width
30.69"
Color
White/Polished Chrome
Material
Acrylic/Brass/Aluminum
Height
27.94"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVTDE692823C1
- Zoro #
- G0863224
- UPC #
- 663370327193
- Country of Origin
- China
- Item
- KVTDE692823C1 67" Acrylic Clawfoot Tub w
- Color
- White/Polished Chrome
- Material
- Acrylic/Brass/Aluminum
- Drain Location
- Right
Dimensions
- Length
- 67.31"
- Width
- 30.69"
- Height
- 27.94"
Description
KVTDE692823C1 67 In. Acrylic Clawfoot Tub w
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.