Zoro Homepage

Florence 12 oz. Bottle Soap Dispenser in Brushed Nickel

  • Mfr # SO-AZ001BN

  • Zoro # G022720877


product price: $37.59
/ea

Key Features

Overall Length
5.25 in
Overall Width
3.75 in
Overall Height
15 in
Dispenser Mount Type
Wall Mount
Material
Metal and ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO-AZ001BN
Zoro #
G022720877
UPC #
191042004610
Country of Origin
China

Dimensions

Overall Length
5.25 in
Overall Width
3.75 in
Overall Height
15 in

Details

Dispenser Mount Type
Wall Mount
Material
Metal and ABS
Dispenser Color
Brushed Nickel
Capacity
12 oz
Item
Soap Dispensor

Description

ANZZI Florence Series: Stylish and Functional Countertop Soap Dispenser. The ANZZI Florence Series Soap Dispenser offers a convenient and stylish solution for your bathroom or kitchen countertop. Designed with a sleek bottle style, this dispenser provides a generous 12 oz. capacity for liquid hand soap or lotion. The classic shape complements any modern or traditional decor, keeping your vanity neat and organized. Crafted for durability and ease of use, the Florence dispenser is available in stunning metal finishes that resist corrosion and maintain their luster over time.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.