
Fontan 6-Jetted Shower Panel in Brushed Steel
Mfr # SP-AZ026
Zoro # G600692329
product price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-AZ026
Zoro #
G600692329
UPC #
191042003453
Country of Origin
China
Description
The ANZZI Full body Fontan Shower Panel features a modern laser cut stainless steel brushed body with two Acu-Stream body jets provide a relaxing yet powerful water stream to massage the body. The Heavy Rain shower head hangs overhead releasing a steady torrent of soothing water from above. And finally, always positioned at the column's flank is the brushed Euro-Grip hand held sprayer with free reign reach of up to 60 inches. And everything is controlled through four chrome thermostatic and diverter knobs.Your order will include one (1) ANZZI Fontan Full Body Shower Panel, one (1) Heavy Rain shower head, Six (6) Acu-Stream body massage jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manualSix (6) directional Acu-Stream body jets in polished chrome 4 (Four) Shower control knobs Fixed overhead shower with Heavy Rain Waterfall technology Free reign Euro-Grip handheld sprayer with 60 inch reach in polished chrome Brushed Stainless Steel Finish Crafted using RHINO ALLOY certified 304 stainless steel, solid brass valves Refreshing cascading waterfall shower head Flexible reinforced stainless steel supply hoses with standard .5 inch connection Already pre-plumbed for easy and straight forward, non-retrofit installation Ships from warehouse within 24 hours of order processing To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.