Shop ANZZI
See all product information
Create Account
Gazelle Series 2-Handle Claw Foot Tub Faucet with Hand Shower in Oil Rubbed Bronze
- Mfr # FS-AZ0047ORBR
- Zoro # G021844727
original price:Â $398.99 , new price: $231.41 , 42 percent off
new price:Â
$
231.41
/ea
Free Shipping & Returns
Key Features
Includes
Hand Sprayer
Flow Rate
1.8 gpm
Number of Holes
1
Height
45.96 in
Width
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-AZ0047ORBR
- Zoro #
- G021844727
- UPC #
- 191042097865
- Country of Origin
- China
- Includes
- Hand Sprayer
- Item
- Bathtub Faucets
- Flow Rate
- 1.8 gpm
- Number of Holes
- 1
- Color/Finish
- Oil Rubbed Bronze
- Number of Handles
- 2
- Handle Type
- Lever
- Material
- Stainless Steel
Dimensions
- Height
- 45.96 in
- Width
- 6.3 in
- Connection Size
- 1/2 in
- Length
- 8 in
- Spout Length
- 9 in
Description
The ANZZI Gazelle Series 2-handle freestanding claw foot tub faucet with hand shower will add a classic appeal to any freestanding bathtub. Elegantly featuring a swan-like high arched spout, a single handle water lever (controls water temperature and flow), a diverter, and pull out hand sprayer. This floor mounted tub faucet is crafted for durability and is RHINO ALLOY certified.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.