
Freestanding Tub, 59 in L, 29.1 in W, White, Acrylic, Center
Mfr # FT-AZ650-59
Zoro # G316083763
product price:Â $861.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
58.9 in
Color
White
Material
Acrylic
Width
29.1 in
Includes
Drain, Overflow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-AZ650-59
Zoro #
G316083763
UPC #
191042080447
Country of Origin
China
Dimensions
Length
58.9 in
Width
29.1 in
Height
22.8 in
Details
Item
Freestanding Tub
Color
White
Material
Acrylic
Includes
Drain, Overflow
Features
Soaker Therapy; 67.4 gal Water Capacity; Adjustable Leveling Feet
Drain Location
Center
Description
Bailey 59 in. Acrylic and Solid Surface Glossy Flatbottom Bathtub in White
- COMPACT LUXURY: At 59", this freestanding soaker tub delivers maximum comfort while fitting seamlessly into smaller spaces.
- SUPERIOR DEPTH: With a soaking depth of 14.8", immerse yourself fully for a revitalizing bathing experience.
- EXCEPTIONAL BUILD QUALITY: Built to withstand the test of time with a blend of durability and elegance.
- ENHANCED SAFETY FEATURES: Integrated overflow ensures peace of mind during every use.
- WATER-EFFICIENT DESIGN: Uses just 67.4 gallons, offering eco-friendly luxury at its finest.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.