
Freestanding Tub, 64.9 in L, 30.7 in W, Brushed Nickel, Acrylic, Center
Mfr # FT-AZ112-473BN
Zoro # G716059382
product price:Â $1,358.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Width
30.7 in
Material
Acrylic
Height
23.6 in
Finish
Brushed
Drain Location
Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FT-AZ112-473BN
Zoro #
G716059382
UPC #
191042093904
Country of Origin
China
Dimensions
Length
64.9 in
Width
30.7 in
Height
23.6 in
Details
Item
Freestanding Tub
Color
Brushed Nickel
Material
Acrylic
Finish
Brushed
Drain Location
Center
Features
Soaker Therapy; 69.5 gal Capacity; Flat Bottom
Includes
Drain, Overflow, Faucets
Description
Bank Series 65 in. x 31 in. Flat Bottom Acrylic Freestanding Soaking Bathtub with Center Drain, Brushed Nickel Faucet
- Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
- Strong and durable one-piece marine grade acrylic construction with fiberglass reinforcement
- Gorgeous high gloss White finish
- Built-in slit overflow and push-operated center drain
- Rhino Alloy-certified to meet the highest quality standards
- Pre-plumbed for simple, straightforward installation
- Dimensions: 64.9 in. L x 30.7 in. W x 23.6 in. H
- Soaking Depth: 18 in.
- Water Capacity: 69.5 gallons
- Tub Weight: 92.59 lbs.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.