
Freestanding Tub, 67 in L, 31.5 in W, Matte Black, Acrylic, Center
Mfr # FTAZ11467-473MB
Zoro # G216059370
product price:Â $1,366.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Width
31.5 in
Color
Matte Black
Material
Acrylic
Height
22.24 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FTAZ11467-473MB
Zoro #
G216059370
UPC #
191042094000
Country of Origin
China
Dimensions
Length
67 in
Width
31.5 in
Height
22.24 in
Details
Item
Freestanding Tub
Color
Matte Black
Material
Acrylic
Finish
Matte
Drain Location
Center
Includes
Drain, Overflow, Faucets
Features
Soaker Therapy; 76.61 gal Capacity; Flat Bottom
Description
Vault Series 67 in. x 32 in. Flat Bottom Acrylic Freestanding Soaking Bathtub with Center Drain, Matte Black Faucet
- Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
- STURDY ONE-PIECE CONSTRUCTION built from durable acrylic so you can be confident it will stand the test of time
- PRE-DRILLED FAUCET HOLES 1.5 in., 1.25 in., 1.25 in. faucet holes; faucet sold separately
- BUILT-IN OVERFLOW & SIDE DRAIN your tub is ready to install right out of the box
- PRE-PLUMBED WITH ADJUSTABLE LEVELING FEETANZZI products are designed to make installation simple
- RHINO-ALLOY CERTIFIED we made sure your tub meets the highest quality standards
- ULTRA MODERN DESIGN sleek, contemporary styling, highlighted by crisp angles and smooth lines
- STRIKING WHITE FINISH looks gorgeous year after year
- DIMENSIONS: 67 in. L x 31.5 in. W x 22.24 in. H
- SOAKING DEPTH: 13.58 in.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.