This item is Discontinued.

Anzzi Kerife 6.5 ft. Solid Surface Freestanding Bathtub in Matte White FT-AZ8421

Kerife 6.5 ft. Solid Surface Freestanding Bathtub in Matte White (Discontinued)

  • Mfr # FT-AZ8421
  • Zoro # G100693079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ8421
Zoro #
G100693079
UPC #
191042047594
Country of Origin
China

Description

ANZZI is proud to introduce the latest in bathroom décor and fashion with the ANZZI Cielo. A one-of-a-kind bathtub crafted from Solid Surface man made ANZZI stone and sculpted to express the serene elegance of flowing water. The ANZZI Kerife belongs as the centerpiece of your master bathroom.One Piece Solid Surface man made ANZZI Stone in White Matte
  • Designed for floor or wall mounted filler spout
  • Push Operated Center Drain
  • RHINO ALLOY certified
  • Dimensions 44.8 in. L x 78.7 in. W x 27.5 in. H
  • Soaking Depth 15.5 in
  • Water Capacity 81 gallons
  • Tub Weight 242 lbs.
  • Already pre-plumbed for easy and straight forward installation
  • Made to order bathtub; call 1-844-44-ANZZI for important details regarding shipping
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.