Khone 2-Handle Claw Foot Tub Faucet with Hand Shower in Brushed Nickel

  • Mfr # FS-AZ0037BN

  • Zoro # G500692467


product price:  $565.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-AZ0037BN
Zoro #
G500692467
UPC #
191042001053
Country of Origin
China

Description

ANZZI has brought art to life in the form of an elegantly crafted full sized freestanding and claw foot tub floor mounted faucet. The ANZZI Khone series features 2 handle control design, powerful tub filling spout and far reaching hand held sprayer. All this is suspended atop a floor mounted freestanding architecture in brushed nickel which housing solid brass interior components. ANZZI freestanding faucets are crafted for looks and built for reliability.Two (2) handle freestanding claw foot tub faucet in a stunning brushed nickel finish
  • cUPC certified for safety and reliability
  • Free reign 60 inch reach handheld sprayer
  • Floor mounted installation
  • Everlasting Solid Brass Valves
  • Half (.5) inch supply line connection
  • Overall dimensions: 41 in. H x 6.7 in. L x 12.2 in. W
  • 8.9 in. spout reach
  • 1.8 gpm flow rate
  • All hardware and supply lines included
  • Crafted using RHINO ALLOY certified materials and components
  • Ships from factory within 24 hours of order
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.